20-11/16 in. 4.4 cu. ft. Compact Refrigerator in Black Stainless Steel
20-11/16 in. 4.4 cu. ft. Compact Refrigerator in Black Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spotless steel door finish - looks identical to real stainless steel but without the smudging
-
Green
Documents
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.4 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Depth:
- 21-1/16 in
- Height:
- 32-11/16 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Proposition 65:
- Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 4.4 cu ft
- Refrigerator Type:
- Compact
- Temperature Range:
- Up to 50 Deg F
- UL Listed:
- Yes
- UPC:
- 067638020688
- Volts:
- 115V
- Width:
- 20-11/16 in