20 in. Freestanding Gas Range in White
20 in. Freestanding Gas Range in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compact solution for small space living: 20? free standing gas range with a large 2.3 cu. ft. oven capacity
- Manual, easy to clean pyrolytic blue oven
- ADA Compliant: meets requirements set out by Standards for Accessible Design for people with disabilities
- New Sealed burners: (12,000/9,500/5,000/9,500 BTU)
- Powerful 13,000 BTU for maximum baking power
- In drawer broiler drawer: drop down door and front pocket
- Flexibility: two oven racks with four adjustable positions and safety stops for optimal cooking
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BTU:
- 13000
- Burner Type:
- Sealed
- Capacity:
- 2.3 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 26 in
- Height:
- 41-4/5 in
- Installation Type:
- Freestanding
- Number of Burners:
- 4
- Power Source:
- Gas
- Smart Home Enabled:
- No
- UPC:
- 067638030601
- Weight:
- 106.7 lb
- Width:
- 19-4/5 in