21-13/20 in. 6-Cycle Portable Dishwasher in White
21-13/20 in. 6-Cycle Portable Dishwasher in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 6 wash cycles ranging from Intensive, Normal, Economy, Rapid, Glass and Soak
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19-69/100 in
- Energy Star Compliant:
- Yes
- Height:
- 17-6/25 in
- UL Listed:
- No
- UPC:
- 067638004633
- Volts:
- 120V
- Width:
- 21-13/20 in