23-13/16 in. 10 cu. ft. Top Mount Freezer Refrigerator in White
23-13/16 in. 10 cu. ft. Top Mount Freezer Refrigerator in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ample 2.9 cu.ft. freezer space
- Refrigerator section includes 2 1/2 adjustable wire shelves, twin clear crispers and LED lighting
- Compact design is ideal for apartments, condos, and as a secondary refrigerator
- Frost free operation
- 18 month warranty
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 10 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 26-3/4 in
- Height:
- 59-13/16 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Refrigerator Capacity (Cu Ft):
- 7.4 cu ft
- Refrigerator Type:
- Top Mount Freezer
- UPC:
- 067638901406
- Volts:
- 115V
- Width:
- 23-13/16 in