34-3/8 in. 5.3 CF Beverage Center in Stainless Steel/Black With Glass Door
This product has been replaced by
Manufacturer Part #SBC057D1BSS
34-3/8 in. 5.3 CF Beverage Center in Stainless Steel/Black With Glass Door
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Freestanding wine cooler
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 23-3/4 in
- Height:
- 34-3/8 in
- Refrigerator Type:
- Wine Coolers
- Volts:
- 115V
- Width:
- 23-7/8 in