4.4 cu. ft. Compact Refrigerator in Black
4.4 cu. ft. Compact Refrigerator in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4.4 cu. ft. (125 L) Capacity Compact Refrigerator
- Energy Star® compliant, energy-efficient to help you save money without sacrificing performance
- Environmentally friendly R600a refrigerant
- Full width chiller section
- Manual defrost system
- 1 full width and 1 - 1/2 width adjustable glass shelves
- Integrated door shelving with tall bottle storage
- Vegetable Crisper
- Mechanical thermostat
- Integrated door handle
-
Green
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.4 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 21-47/50 in
- Handle Type:
- Recessed
- Height:
- 33-3/50 in
- Installation Type:
- Freestanding
- Maximum Temperature:
- 50
- Minimum Temperature:
- 32
- Number of Shelves:
- 1
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 4.4 cu ft
- Refrigerator Type:
- Compact
- Smart Home Enabled:
- No
- UPC:
- 067638019804
- Weight:
- 49.6 lb
- Width:
- 19-31/100 in