7.4 CU. FT. TOP MOUNT REFRIGERATOR APARTMENT SIZE WHITE
7.4 CU. FT. TOP MOUNT REFRIGERATOR APARTMENT SIZE WHITE
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Refrigerator offers 3 adjustable, slide-out glass shelves, one transparent vegetable crisper, four-clear door shelves. Storage for large bottles.
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Turn Knob
- Energy Star Compliant:
- No
- Height:
- 56-5/16 in
- Installation Type:
- Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 5
- Refrigerator Capacity (Cu Ft):
- 5.75 cu ft
- Refrigerator Type:
- Top Mount Freezer
- UPC:
- 676380266420
- Width:
- 21-7/16 in