This product requires certification to purchase.

Built-In Beverage Center in Stainless Steel with Black

This product has been replaced by

CCY BI BVRG CNTR 3.1 SS 15 LH
Danby CCY BI BVRG CNTR 3.1 SS 15 LH
Manufacturer Part #SPRBC031D1SS
Danby

Built-In Beverage Center in Stainless Steel with Black

  • Fast #
  • Part #DDBC031D4BSSPR
  • Item #7106350
  • Manufacturer Part #DBC031D4BSSPR
4.9 out of 5 Customer Rating
Brand image

This product has been replaced by

CCY BI BVRG CNTR 3.1 SS 15 LH
Danby CCY BI BVRG CNTR 3.1 SS 15 LH
Manufacturer Part #SPRBC031D1SS
Danby

Built-In Beverage Center in Stainless Steel with Black

  • Fast #
  • Part #DDBC031D4BSSPR
  • Item #7106350
  • Manufacturer Part #DBC031D4BSSPR
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Built in Beverage Center
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Automatic Shut-Off:
No
CEC Compliant:
For Sale in CA
Capacity:
3.10 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel, Black
Depth:
25-9/16
Energy Star Compliant:
No
Height:
34-1/16
Installation Type:
Built-in
Interior Light:
Yes
Power Source:
Electric
Refrigerator Type:
Beverage Centers
UL Listed:
No
UPC:
067638004954
Width:
14-15/16