This product requires certification to purchase.

1.4 cu. ft. 1000 W Countertop Microwave in Black

Danby

Designer 1.4 cu. ft. 1000 W Countertop Microwave in Black

  • Fast #
  • Part #DDMW01440BG1
  • Item #10424783
  • Manufacturer Part #DDMW01440BG1
5 out of 5 Customer Rating
Brand image
Danby

Designer 1.4 cu. ft. 1000 W Countertop Microwave in Black

  • Fast #
  • Part #DDMW01440BG1
  • Item #10424783
  • Manufacturer Part #DDMW01440BG1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 1.4 cu. ft. capacity provides room for larger dishes on a glass turntable.
  • 1000 W of cooking power with 10 power levels for flexible heating and cooking.
  • Sensor cooking with 9 preset options measures humidity and automatically stops when cooking or reheating is done.
  • Convenient express cook keys (1 to 6 minutes) plus +30 seconds for quick start operation.
  • Auto defrost by time or weight, plus melt, soften, and warm functions and a child/control lock.
  • Requires Certification
Dimensions & Measurements
Capacity
1.4 cu ft
Depth
17-3/5 in
Height
12-3/10 in
Width
21-4/5 in
Characteristics & Features
Collection
Designer
Color Finish Category
Blacks
Color Finish Name
Black
Microwave Type
Countertop
Smart Home Enabled
No
Electrical & Operational Information
AMP
15
Power Source
Electric
Volts
120V
Watts
1500 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
DDMW01440BG1
UPC
067638028912