3.1 cu. ft. Compact Refrigerator in White
Designer 3.1 cu. ft. Compact Refrigerator in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Spotless steel
- Separate freezer provides superior performance
- Partial automatic defrost
- Interior light
- Integrated handle
- Tall bottle storage
- Clear vegetable crisper and cover
- Smooth back design for a flush fit against walls
- Reversible door hinge for left or right hand opening
- Scratch resistant worktop
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 4.5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.1 cu ft
- Collection:
- Designer
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19-11/16 in
- ETL Listed:
- Yes
- Freezer Capacity (Cu Ft):
- .87 cu ft
- Handle Type:
- Height:
- 33-7/16 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Steel
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 2.2 cu ft
- Refrigerator Type:
- Compact
- Smart Home Enabled:
- No
- Temperature Range:
- 32 to 50 Deg F
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 47.4 lb
- Width:
- 18-7/8 in