3.3 cu. ft. Compact Refrigerator in Black Stainless Steel

This product has been replaced by

CCY 3.3 CF COMP REFRIG SS
Danby CCY 3.3 CF COMP REFRIG SS
Manufacturer Part #DCR033B2SLM
You last purchased this on
 
Danby

Diplomat 3.3 cu. ft. Compact Refrigerator in Black Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

CCY 3.3 CF COMP REFRIG SS
Danby CCY 3.3 CF COMP REFRIG SS
Manufacturer Part #DCR033B2SLM
Danby

Diplomat 3.3 cu. ft. Compact Refrigerator in Black Stainless Steel

  • Fast #
  • Part #DDCR033B1SLM
  • Item #7955860
  • Manufacturer Part #DCR033B1SLM
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • 1 full and 1 half glass refrigerator shelves
  • 3 full width door shelves
  • Reversible Door
  • Freezer Compartment
  • Tall bottle door storage
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
4.2
Application:
Residential
Capacity:
3.3 cu ft
Collection:
Diplomat
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless Steel
Cord Length:
5-1/4 ft
Depth:
17-8/16 in
ETL Listed:
No
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
.35 cu ft
Green Product:
Yes, Energy Star
Handle Type:
Pocket
Height:
33-7/16 in
Installation Type:
Freestanding
Interior Light:
No
Length:
15-3/8 in
Material:
Stainless Steel
Power Source:
Electric
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
3.3 cu ft
Refrigerator Type:
Compact
Smart Home Enabled:
No
Temperature Range:
32 to 50 Deg F
UL Listed:
No
Volts:
120V
Weight:
49 lb
Width:
18-8/16 in