This product requires certification to purchase.

18-11/16 in. 3.2 cu. ft. Compact Refrigerator in White

This product has been replaced by

Danby White 17-11/16 in. 3.2 cu. ft. Compact Refrigerator
Danby 17-11/16 in. 3.2 cu. ft. Compact Refrigerator in White
Manufacturer Part #DCR032A2WDD
Danby

18-11/16 in. 3.2 cu. ft. Compact Refrigerator in White

  • Fast #
  • Part #DDCR032C1WDB
  • Item #5063086
  • Manufacturer Part #DCR032C1WDB
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

Danby White 17-11/16 in. 3.2 cu. ft. Compact Refrigerator
Danby 17-11/16 in. 3.2 cu. ft. Compact Refrigerator in White
Manufacturer Part #DCR032A2WDD
Danby

18-11/16 in. 3.2 cu. ft. Compact Refrigerator in White

  • Fast #
  • Part #DDCR032C1WDB
  • Item #5063086
  • Manufacturer Part #DCR032C1WDB
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • CanStor® beverage dispensing system
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
3.2 cu ft
Depth
17-5/8 in
Height
32-11/16 in
Width
18-11/16 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Freestanding
Interior Light
No
Refrigerator Type
Compact
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
UL Listed
No
UPC
067638999304