14-15/16 in. 3.1 cu. ft. Wine Cooler in Stainless Steel
This product has been replaced by
Manufacturer Part #SPRWC031D1SS
Silhouette® 14-15/16 in. 3.1 cu. ft. Wine Cooler in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Built in Wine Cooler
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.1 cu ft
- Collection:
- Silhouette®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 25-9/16 in
- Energy Star Compliant:
- No
- Height:
- 34-1/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Type:
- Wine Coolers
- Smart Home Enabled:
- No
- Temperature Range:
- 4 to 18 Deg C (39 to 64 Deg F)
- UPC:
- 067638999588
- Volts:
- 115V
- Width:
- 14-15/16 in