15 in. 32 lb Undercounter Ice Maker in Stainless Steel
Silhouette® 15 in. 32 lb Undercounter Ice Maker in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Built in Ice Maker
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 5, 15
- Automatic Shut-Off:
- No
- Capacity:
- 25 lb
- Collection:
- Silhouette®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24-9/100 in
- Energy Star Compliant:
- No
- Height:
- 34-9/20 in
- Installation Type:
- Undercounter, Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Power Source:
- Electric
- Shape:
- Round
- UL Listed:
- No
- UPC:
- 067638000246
- Volts:
- 115V
- Width:
- 14-24/25 in