23-13/16 in. 5.1 cf 51-Bottle Built-In Wine Cooler in Black and Stainless Steel
This product has been replaced by
Manufacturer Part #SWC057D1BSS
Silhouette® 23-13/16 in. 5.1 cf 51-Bottle Built-In Wine Cooler in Black and Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Built in Wine Cooler
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.1 cu ft
- Collection:
- Silhouette®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Stainless Steel
- Depth:
- 24-12/16 in
- Energy Star Compliant:
- No
- Height:
- 34-7/16 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Type:
- Wine Coolers
- Temperature Range:
- 4 to 18 Deg C (39 to 64 Deg F)
- UPC:
- 067638701730
- Width:
- 23-13/16 in