This product requires certification to purchase.

34-9/20 in. 25 lb Ice Maker in Stainless Steel

This product has been replaced by

LF 32LB UC ICEMKR SS 15
Danby 15 in. 32 lb Undercounter Ice Maker in Stainless Steel
Manufacturer Part #DIM32D2BSSPR
Danby

Silhouette® 34-9/20 in. 25 lb Ice Maker in Stainless Steel

  • Fast #
  • Part #DDIM32D1BSSPR
  • Item #7106430
  • Manufacturer Part #DIM32D1BSSPR
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

LF 32LB UC ICEMKR SS 15
Danby 15 in. 32 lb Undercounter Ice Maker in Stainless Steel
Manufacturer Part #DIM32D2BSSPR
Danby

Silhouette® 34-9/20 in. 25 lb Ice Maker in Stainless Steel

  • Fast #
  • Part #DDIM32D1BSSPR
  • Item #7106430
  • Manufacturer Part #DIM32D1BSSPR
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Built in Ice Maker
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

ADA Compliant:
No
AMP:
5, 15
Capacity:
25 lb
Collection:
Silhouette®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
24-9/100 in
Energy Star Compliant:
No
Height:
34-9/20 in
Installation Type:
Undercounter, Freestanding
Lead Law Compliance Level:
Compliant Not Certified
NSF Certified:
No
Power Source:
Electric
Shape:
Cube
UL Listed:
No
UPC:
067638003018
Volts:
115V
Width:
14-24/25 in