This product requires certification to purchase.

23-4/5 x 34-1/10 in. Indoor Built-in and Freestanding Wine Coolers in Stainless Steel

Danby

Sonoma 23-4/5 x 34-1/10 in. Indoor Built-in and Freestanding Wine Coolers in Stainless Steel

  • Fast #
  • Part #DSPRWC053D1SS
  • Item #8742465
  • Manufacturer Part #SPRWC053D1SS
3.3 out of 5 Customer Rating
Brand image
Danby

Sonoma 23-4/5 x 34-1/10 in. Indoor Built-in and Freestanding Wine Coolers in Stainless Steel

  • Fast #
  • Part #DSPRWC053D1SS
  • Item #8742465
  • Manufacturer Part #SPRWC053D1SS
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Built in wine cooler
  • Built-in under-counter design stores up to 51 bottles of wine in two separately controlled temperature zones
  • Temperature range: 41°F - 64°F (5°C - 18°C)
  • Pro-vection cooling includes two whisper quiet fans that remain on to circulate the air to maintain an even temperature
  • Digital thermostat set at a 22° angle for easy viewing , seamless capacitive touch controls
  • Choose between 2 interior lighting colors: Arctic white or azure blue
  • Perimetrical LED lighting casts a warm glow and includes 4 lighting options
  • Pro-glide: Anti-vibration, full extension shelving
  • Premium door design includes dual pane, low-E argon-filled glass
  • Reversible door for left or right hand swing
  • Requires Certification
Dimensions & Measurements
Capacity
51 Bottles
Depth
25-1/5 in
Height
34-1/10 in
Weight
145.5 lb
Width
23-4/5 in
Characteristics & Features
Collection
Sonoma
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad
Indoor Outdoor
Indoor
Installation Type
Built-in, Freestanding
Interior Light
Yes
Proposition 65
Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Type
Wine Coolers
Smart Home Enabled
No
Electrical & Operational Information
AMP
10
Automatic Shut-Off
No
Temperature Range
41 to 64 Deg F (5 to 18 Deg C)
Volts
115V
Warranty & Product Information
ADA Compliant
No
Energy Star Compliant
No
UPC
067638024280