1/2 in. Threaded Metal Nut, Washer and Gasket
1/2 in. Threaded Metal Nut, Washer and Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable metal construction for reliable performance
- 1/2 in. IPS thread on nut
- Includes (2) Metal rosette washers & (2) metal faucet nuts
- Easy to install
Specifications
- Application:
- Sinks
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Metal
- UPC:
- 037155560301