2 in. Flapper
2 in. Flapper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Rubber
- Size:
- 2 in
- WaterSense Labeled:
- No