23/32 in. Rubber Washer
23/32 in. Rubber Washer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of rubber for long-lasting durability
- 23/32 in O.D. x 11/32 in I.D. x 3/8 in Height
- Use J ring
- Compatible with 3/8 in. O.D. tubing into lavatory or sink fixture
- Prevents leaking and provides positive shutoff for your supply line
- For faucet or sink supply repair
- Easy to install
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 11/32 in
- Diameter - Outside:
- 23/32 in
- Faucet Part Type:
- Washer
- Material:
- Rubber
- UPC:
- 037155388080