37/64 in. Rubber Washer
37/64 in. Rubber Washer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tough, flexible rubber construction
- 1/4M trade size -37/64 in. O.D
- Designed to withstand harsh chemicals
- High abrasive resistance and temperature resistance
- Helps to eliminate leaks in many applications, such as faucet drips at the spout
- Use on “quick-opening” style faucets
- Can withstand heat between a temperature range of 86° F-248° F (-30° C -120° C)
- Designed to allow full water flow and provide a positive shut off
- 10 flat washers per card
- Complies with the reduction of lead in drinking water act
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 3/25 in
- Diameter - Outside:
- 37/64 in
- Faucet Part Type:
- Washer
- Material:
- Rubber
- Size:
- 1/4M