This product requires certification to purchase.

9/16 x 1/4 in. Rubber Washer (Bag of 25)

Danco/Perfect Match

9/16 x 1/4 in. Rubber Washer (Bag of 25)

  • Fast #
  • Part #D35092W
  • Item #4718613
  • Manufacturer Part #35092W
3.7 out of 5 Customer Rating
Brand image
Danco/Perfect Match

9/16 x 1/4 in. Rubber Washer (Bag of 25)

  • Fast #
  • Part #D35092W
  • Item #4718613
  • Manufacturer Part #35092W
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
9/16 in
Faucet Part Type:
Nuts, Washers, Gaskets
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Rubber
Package Quantity:
Bag of 25