Hose Filter in Black
Hose Filter in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tough, flexible black rubber construction
- Designed to be compatible with a 5/8 in hose
- 1 in OD x 9/16 in ID
- Includes (2) hose washers
- Includes a screen to catch debris
- Idea for repairing washing machine hoses and preventing leaks
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 9/16 in
- Diameter - Outside:
- 1 in
- Faucet Part Type:
- Hose Filter
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Rubber