This product requires certification to purchase.

Hot and Cold Cartridge for Moen Posi-Temp

Danco/Perfect Match

Hot and Cold Cartridge for Moen Posi-Temp

  • Fast #
  • Part #D88675
  • Item #3868589
  • Manufacturer Part #88675
5 out of 5 Customer Rating
Brand image
Danco/Perfect Match

Hot and Cold Cartridge for Moen Posi-Temp

  • Fast #
  • Part #D88675
  • Item #3868589
  • Manufacturer Part #88675
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cartridge replacement: replaces Moen OEM# 1222 one-handle PosiTemp faucet cartridge
  • Compatibility: this MO-9 cartridge is designed for Moen PosiTemp one-handle tub and shower faucets only
  • Balanced water temperature: the built-in pressure balancing maintains consistent water temperature while you shower
  • Includes twisting cap: Includes twisting cap to loosen installed cartridge, but cartridge tool remover is suggested
  • Repairs leaky single-handle tub/shower: replacing a worn-out cartridge will help restore ideal functionality to your tub and shower faucet
  • Built to last: durable brass and plastic construction provides longevity and will endure the rigors of everyday use
  • Simple DIY installation: this replacement cartridge installs easily for a cost-effective DIY bathroom tub/shower repair
  • Complete your DIY Shower Project: finish your tub/shower repair by replacing the worn-out, dull looking trim with the Danco shower trim kit for Moen that fits your PosiTemp cartridge style faucet available in three finishes to choose from (Danco Model # 10001, 10002, 10561)
  • Requires Certification

Documents


Specifications

Application:
Bathroom Sink
Brand Model Compatibility:
Moen Posi-Temp
Cartridge Type:
Hot and Cold
Faucet Part Type:
Cartridge
Height:
6-1/2 in
Material:
Plastic
UPC:
037155886753
Width:
1-19/100 in