Hot and Cold Stem for 954120-0070A and American Standard
Hot and Cold Stem for 954120-0070A and American Standard
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Plastic construction provides durability
- Designed to fit American Standard OEM # 954120-0070A
- Designed to fit American Standard Cadet and Colony model faucets
- For hot and cold water applications
- For use with sink and tub/shower faucets
- Cartridge-type stem
- ID length 3
- Broach S
- Complies with the reduction of lead in drinking water act
Specifications
- Application:
- Bathroom Sink, Kitchen Sink, Tub and Shower
- Brand Model Compatibility:
- 954120-0070A, American Standard
- Faucet Part Type:
- Stem
- IAPMO Listed:
- No
- Material:
- Plastic
- Stem Type:
- Hot and Cold
- UPC:
- 037155019144
- Width:
- 91/100 in