Hot Stem for KOHLER
Hot Stem for KOHLER
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable brass construction provides strength and durability
- Compatible with Kohler kitchen and bathroom sink faucets
- For hot water applications
- Barrel included
- ID length 5, broach N
- Complies with the reduction of lead in drinking water act
Documents
Specifications
- Application:
- Faucets
- Brand Model Compatibility:
- KOHLER
- Faucet Part Type:
- Stem
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Stem Type:
- Hot
- WaterSense Labeled:
- No
- Width:
- 4/5 in