This product requires certification to purchase.

Metal Handle Stop in Chrome

Danco/Perfect Match

Metal Handle Stop in Chrome

  • Fast #
  • Part #D88000
  • Item #3541912
  • Manufacturer Part #88000
4.2 out of 5 Customer Rating
Brand image
Danco/Perfect Match

Metal Handle Stop in Chrome

  • Fast #
  • Part #D88000
  • Item #3541912
  • Manufacturer Part #88000
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Durable metal construction
  • Provides positive seal
  • Repairs leaky handle stops
  • 18 point broach
  • Screw Model # 35153 will fit this handle (sold separately)
  • Chrome finish
  • Easy to install
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
35153
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle Stop
Handle Type:
Knob
Height:
3/4 in
Material:
Metal
Number of Handles:
Single Handle
Origin:
Domestic
UPC:
037155880003
Width:
2-22/25 in