This product requires certification to purchase.

Single handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

Danco/Perfect Match

Single handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #DAN10002
  • Item #7025686
  • Manufacturer Part #10002
4.1 out of 5 Customer Rating
Brand image
Danco/Perfect Match

Single handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #DAN10002
  • Item #7025686
  • Manufacturer Part #10002
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes adapters to fit Posi-Temp Pressure Balancing and Moentrol tub and shower faucets while replacing the tub/shower valve trim
  • Kit Includes: (1) clear acrylic handle (2.75 in x 2.35 in x 1.6 in) and (1) metal handle (4 in x 2-1/16 in. x 2-3/8 in), faceplate trim, screws, adapters and Allen wrench to replace and install your shower valve trim
  • Durable plastic, acrylic and stainless steel construction for reliable performance for the Moen shower trim kit
  • Brushed Nickel finish single-handle will easily adjust the water temperature with the single-function design for total control of your shower
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Trim Only:
Yes
UPC:
037155014910
Valve Trim Type:
Pressure Balancing