This product requires certification to purchase.

Trip Lever in Polished Chrome

Danco/Perfect Match

Trip Lever in Polished Chrome

  • Fast #
  • Part #D80806
  • Item #1589496
  • Manufacturer Part #80806
3.9 out of 5 Customer Rating
Brand image
Danco/Perfect Match

Trip Lever in Polished Chrome

  • Fast #
  • Part #D80806
  • Item #1589496
  • Manufacturer Part #80806
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Lever
Length:
8 in
UPC:
037155808069
WaterSense Labeled:
No