3/4 in. Rubber Washer (Pack of 10)
3/4 in. Rubber Washer (Pack of 10)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Tough, flexible rubber construction
- Beveled faucet washer
- Prevents leaking and provides positive shutoff for your faucet
- Helps to eliminate leaks in many applications, such as faucet drips at the spout
- High abrasive resistance and temperature resistance
- Designed to withstand harsh chemicals
- Provides a better seal which helps prevent leaks
- Helps save water and energy
- Includes 10 washers
- 1/2 trade size -3/4 in O.D.
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 3/4 in
- Faucet Part Type:
- Washer
- Material:
- Rubber
- Package Quantity:
- Pack of 10