Cold Barrel for 20563-08 Stem Faucet
Cold Barrel for 20563-08 Stem Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Cold Water
- Brand Model Compatibility:
- 20563-08 Stem Faucet
- Faucet Part Type:
- Barrel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Stem Type:
- Cold
- WaterSense Labeled:
- No
- Width:
- 87/100 in