Hot and Cold Cartridge for AquaSource, Glacier Bay and Pure Pro
VersiTech Hot and Cold Cartridge for AquaSource, Glacier Bay and Pure Pro
Package Quantity Info:
Each: 1 Inner Pack: 2-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Durable plastic construction provides reliable performance
- Replacement cartridge for tub and shower faucets
- Fits Glacier Bay, AquaSource and Purepro faucets
- Compatible with hot and cold water applications
- Replacing the cartridge eliminates leaks in the faucet
- Complies with the reduction of lead in drinking water act
Specifications
- Collection:
- VersiTech
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Glacier Bay
- Material:
- Plastic
- UPC:
- 037155107735
- Width:
- 1-1/2 in