3/4 in Wax Ring
3/4 in Wax Ring
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Extra Wax:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Hardware Included:
- No
- Material:
- Wax
- Size:
- 3/4 in
- With Horn:
- No