4-3/50 in. Diverter Stem
4-3/50 in. Diverter Stem
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Faucet Part Type:
- Stem
- IAPMO Listed:
- No
- Width:
- 22/25 in