This product requires certification to purchase.

Stem For Gerber 60, 80, 82, 100, 582, 642 and 800

Danco/Perfect Match

Stem For Gerber 60, 80, 82, 100, 582, 642 and 800

  • Fast #
  • Part #D15354B
  • Item #291361
  • Manufacturer Part #15354B
4.1 out of 5 Customer Rating
Brand image
Danco/Perfect Match

Stem For Gerber 60, 80, 82, 100, 582, 642 and 800

  • Fast #
  • Part #D15354B
  • Item #291361
  • Manufacturer Part #15354B
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential, Tub and Shower
Faucet Part Type:
Stem
Fits Brand:
Gerber Plumbing
Fits Model:
100, 582, 60, 642, 80, 800, 82
IAPMO Listed:
No
Material:
Brass
Stem Type:
Hot and Cold
UPC:
037155153541
Width:
1 in