Toilet Handle in Brushed Nickel
Toilet Handle in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Color Finish Name:
- Brushed Nickel
- Handle Type:
- Trip Lever
- Length:
- 12 in
- WaterSense Labeled:
- No
- Width:
- 1 in