24 in. Dandy Curb Bag
24 in. Dandy Curb Bag
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Length:
- 24 in
- Material:
- Velcro
- Waterworks Application:
- Water
- Width:
- 24 in