5 Ton R-410A Thermal Expansion Valve
5 Ton R-410A Thermal Expansion Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- A2L Compatible:
- No
- Inlet Outlet:
- 3/8 in inlet/ 3/8 in outlet
- Material:
- Brass
- Pressure - Maximum:
- 660 psig
- Refrigerant:
- R-410A
- Tonnage:
- 5 Ton
- UL Listed:
- UL SA 7200
- Valve Type:
- Thermal Expansion Valve