Angleway for TUA and TUAE Expansion Valves
Angleway for TUA and TUAE Expansion Valves
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- A2L Compatible:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Solder
- End Connections:
- Female Sweat x Solder
- Inlet Outlet:
- 3/8 in inlet/ 1/2 in outlet
- Material:
- Stainless Steel
- Pressure - Maximum:
- 500 psig
- Refrigerant:
- R-22
- UL Listed:
- No
- Valve Type:
- Thermal Expansion Valve