This product requires certification to purchase.

Element for TS2 and TES2 Expansion Valves

Danfoss

Element for TS2 and TES2 Expansion Valves

  • Fast #
  • Part #D068Z3400
  • Item #7529862
  • Manufacturer Part #068Z3400
3.6 out of 5 Customer Rating
Brand image
Danfoss

Element for TS2 and TES2 Expansion Valves

  • Fast #
  • Part #D068Z3400
  • Item #7529862
  • Manufacturer Part #068Z3400
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Danfoss OEM repair part
  • Requires Certification

Specifications

A2L Compatible:
No
End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare
Inlet Outlet:
3/8 in inlet/ 1/2 in outlet
Material:
Brass
Pressure - Maximum:
500 psig
Refrigerant:
R-404A
UL Listed:
No
Valve Type:
Thermal Expansion Valve