This product requires certification to purchase.

1 in. FNPT 150 psi 3-way Thermostatic Mixing Valve

Danfoss

ESBE VTA Series 1 in. FNPT 150 psi 3-way Thermostatic Mixing Valve

  • Fast #
  • Part #D31622011LF
  • Item #7834273
  • Manufacturer Part #31622011
4.1 out of 5 Customer Rating
Brand image
Danfoss

ESBE VTA Series 1 in. FNPT 150 psi 3-way Thermostatic Mixing Valve

  • Fast #
  • Part #D31622011LF
  • Item #7834273
  • Manufacturer Part #31622011
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Anti-scald function
  • Designed for mixing purposes
  • Long life and easy maintenance
  • Quiet operation
  • Compact design and lightweight snap on cover for dirt protection and to prevent unauthorized adjustment or tampering
  • Cover label for recording setting information including recorded outlet temperature and date installed
  • Maximum working pressure: 150 psi (10 bar) / CPVC: 80 psi (5.5 bar)
  • Maximum differential pressure between hot and cold ports: 44 psi (3 bar)
  • Maximum system differential pressure between outlet and inlet ports: 72 psi (5 bar)
  • Up to a 50% glycol mixture for closed loop hydronic system
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
FNPT
End Connections
FNPT
Flow Rate
2 gpm
Length
3-3/4 in
Pressure - Maximum
150 psi
Valve Size
1 in
Characteristics & Features
Collection
ESBE VTA Series
Valve Body Style
3-way
Valve Type
Thermostatic Mixing Valve
Electrical & Operational Information
Temperature Range
95 to 140 Deg F (35 to 60 Deg C)
Warranty & Product Information
ANSI
ANSI 372
ASSE Standards
ASSE 1017
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
UL Listed
No