3/4 in. FNPT 3-way Thermostatic Mixing Valve
ESBE VTA Series 3/4 in. FNPT 3-way Thermostatic Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Anti-scald function
- Designed for mixing purposes
- Long life and easy maintenance
- Quiet operation
- Compact design and lightweight snap on cover for dirt protection and to prevent unauthorized adjustment or tampering
- Cover label for recording setting information including recorded outlet temperature and date installed
- Maximum working pressure: 150 psi (10 bar) / CPVC: 80 psi (5.5 bar)
- Maximum differential pressure between hot and cold ports: 44 psi (3 bar)
- Maximum system differential pressure between outlet and inlet ports: 72 psi (5 bar)
- Up to a 50% glycol mixture for closed loop hydronic system
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1017
- Collection:
- ESBE VTA Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Flow Rate:
- 0.9 gpm
- Height:
- 3-4/5 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-4/5 in
- Material:
- Bronze, Plastic, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 85 to 120 Deg F (30 to 49 Deg C)
- UL Listed:
- No
- Valve Body Style:
- 3-way
- Valve Size:
- 3/4 in
- Valve Type:
- Thermostatic Mixing Valve
- Width:
- 1-11/16 in