This product requires certification to purchase.

1/4 in. Pigtail Pressure Gauge

Dansway

1/4 in. Pigtail Pressure Gauge

  • Fast #
  • Part #D22SX
  • Item #5072634
  • Manufacturer Part #22SX
3.4 out of 5 Customer Rating
Brand image
Dansway

1/4 in. Pigtail Pressure Gauge

  • Fast #
  • Part #D22SX
  • Item #5072634
  • Manufacturer Part #22SX
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Length:
4-1/4 in
Material:
Carbon Steel
Product Type:
Pigtail Siphon
UL Listed:
No