10.1 oz Acrylic Caulk White 12 P/CS
10.1 oz Acrylic Caulk White 12 P/CS
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Superior quality, #1 selling latex caulk for reliable performance
- Highly flexible and durable, creates a 100% waterproof seal
- Paintable in 30 min, won't shine through or discolor paint
- Excellent adhesion, ideal for interior and exterior use
Documents
Specifications
- ASTM:
- ASTM C-834
- Color Finish Name:
- White
- Material:
- Acrylic
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- Product Type:
- Caulk
- Size:
- 10.1 fl-oz
- Temperature Range:
- -20 to 180 Deg F