This product requires certification to purchase.

10.1 oz. Polyurethane Construction Adhesive Sealant in White

DAP

10.1 oz. Polyurethane Construction Adhesive Sealant in White

  • Fast #
  • Part #D7079818810
  • Item #4196757
  • Manufacturer Part #7079818810
3.6 out of 5 Customer Rating
Brand image
DAP

10.1 oz. Polyurethane Construction Adhesive Sealant in White

  • Fast #
  • Part #D7079818810
  • Item #4196757
  • Manufacturer Part #7079818810
3.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1584
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Low VOC content
  • Improves energy efficiency
  • Commercial grade sealant
  • Paintable
  • Requires Certification

Specifications

ASTM:
ASTM C-920
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Plastic
Material Type:
Polyurethane
Size:
10.1 oz
UPC:
070798188105