This product requires certification to purchase.

9.8 oz. Kitchen & Bath Silicone Rubber Caulk Sealant in Clear

DAP

9.8 oz. Kitchen & Bath Silicone Rubber Caulk Sealant in Clear

  • Fast #
  • Part #D7079808648
  • Item #3968626
  • Manufacturer Part #7079808648
4.7 out of 5 Customer Rating
Brand image
DAP

9.8 oz. Kitchen & Bath Silicone Rubber Caulk Sealant in Clear

  • Fast #
  • Part #D7079808648
  • Item #3968626
  • Manufacturer Part #7079808648
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Cured sealant is mildew resistant
  • Provides long lasting, waterproof seal around non-porous surfaces such as ceramic tile and plumbing fixtures
  • Requires Certification

Specifications

Application:
Kitchen, Bathroom
Color Finish Name:
Clear
Material:
Silicone
Product Type:
Caulk
Size:
9.8 oz
UPC:
070798086487