12 oz. Foam Sealant in Pale Yellow
This product has been replaced by
Manufacturer Part #PFM90037A
12 oz. Foam Sealant in Pale Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3X expansion to fill gaps over 1”
- Weather-resistant bond seals out drafts and moisture
- Blocks insects and other pests
- Paintable / sandable
- Saves energy
- Interior / exterior use
- Stop & restart adapter plus extra straw for more projects and extended reusability
- Blocks rodents and insects
- Yields 25% more 1 than other leading 12oz cans
- CFC-free
Specifications
- ASTM:
- ASTM E-84
- Application:
- Construction, General Purpose
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Cream
- Height:
- 8
- Length:
- 2-3/4
- NSF Certified:
- No
- Product Type:
- Foam Sealant
- SCAQMD Compliant:
- Yes
- Size:
- 12 oz
- UL Listed:
- Yes
- UPC:
- 075650000311