This product requires certification to purchase.

3 oz. Silicone Sealant in White

This product has been replaced by

DAP White Caulk in White
DAP 2.8 oz. Windows, Doors & Siding Silicone Rubber Caulk Sealant in White
DAP

3 oz. Silicone Sealant in White

  • Fast #
  • Part #D00683
  • Item #72900
  • Manufacturer Part #00683
3.9 out of 5 Customer Rating
Brand image

This product has been replaced by

DAP White Caulk in White
DAP 2.8 oz. Windows, Doors & Siding Silicone Rubber Caulk Sealant in White
DAP

3 oz. Silicone Sealant in White

  • Fast #
  • Part #D00683
  • Item #72900
  • Manufacturer Part #00683
3.9 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12 Pallet: 1920
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Low VOC content
  • Improves energy efficiency
  • Provides excellent durability, flexibility and adhesion for a long-lasting, waterproof seal
  • Resists cracking, crumbling and chalking
  • Cured sealant is mildew resistant
  • Indoor/outdoor use
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-920
Color Finish Name:
White
Material:
Silicone
Maximum Temperature:
140
Product Type:
Silicone Sealant
Size:
3 oz