9 oz. Silicone Caulk in Clear
3.0™ 9 oz. Silicone Caulk in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Low VOC content
- Improves energy efficiency
- Ten year mold resistance and is specially formulated with Microban® Antimicrobial Product Protection to fight the growth of stain and odor-causing mold and mildew on the sealant
- Waterproof
- Paintable and water resistant after 30 minutes
Documents
Specifications
- Collection:
- 3.0™
- Color Finish Name:
- Clear
- Material:
- Silicone
- Product Type:
- Silicone Caulk, Caulk
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Size:
- 9 oz
- Temperature Range:
- 20 Deg F to 120 Deg F
- UPC:
- 070798007956