9.8 oz. Silicone Caulk in Black

You last purchased this on
 
DAP

9.8 oz. Silicone Caulk in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
DAP

9.8 oz. Silicone Caulk in Black

  • Fast #
  • Part #D7079808642
  • Item #1263499
  • Manufacturer Part #7079808642
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name

Frequently Purchased Together

Product Details

  • Improves energy efficiency
  • Provides excellent durability, flexibility and adhesion for a long-lasting, waterproof seal
  • Low VOC content
  • Meets ASTM C920, Class 25
  • Indoor/outdoor use
  • 12 hour rain ready
  • Cured sealant is mildew resistant
  • Resists cracking, crumbling and chalking
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-719, ASTM C-920
Application:
Sealing, Water, Windows, Doors, Siding, Gutters, Flashing, Pipe
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
8 in
Length:
12 in
Material:
Silicone
Product Type:
Caulk
Size:
9.8 oz
Temperature Range:
-40 to 400 Deg F
Width:
12 in